Angular Contact Ball Bearing 32.. Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 30,2x85x85 mm |
---|---|
Logistic Weight | 620 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Bearing Clearance | c3 |
Series | 32a |
Material | bearing steel |
Cage | polyamide |
Reference speed | 7500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 52000 N |
Sealing | open |
Usually arrives within 14 working days