Angular contact ball bearing NTN 7322BL1G, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
NTN - Angular Contact Ball Bearing - 7322BL1G
See technical informationSee documentsReferences
NTN:7322BL1G
Rubix:205A1245
EAN:4547359453805



Documents
Product details : NTN 7322BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 11170 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 226000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 607.51 excl. VAT
/ Each
£ 729.01 incl. VAT
- Delivery usually within ( 3 ) days
