Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 34.9 mm |
Logistics dimensions (L x W x H) | 34,9x80x80 mm |
---|---|
Logistic Weight | 729 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 34.9 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 54000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days