Angular contact ball bearing FAG 3212-BD-XL, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3212-BD-XL
Rubix:274A6571
Manufacturer :0709562860000
EAN:4064328179462

Product details : FAG 3212-BD-XL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 36.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl |
| Reference speed | 6700 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 80.70 excl. VAT
/ Each
£ 96.84 incl. VAT
- Delivery usually within ( 7 ) days
