Angular contact ball bearing NTN 7306BL1G, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
NTN - Angular Contact Ball Bearing - 7306BL1G
See technical informationSee documentsReferences
NTN:7306BL1G
Rubix:205A1165
EAN:4547359449266



Documents
Product details : NTN 7306BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 412 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 51.14 excl. VAT
/ Each
£ 61.37 incl. VAT
- Delivery usually within ( 3 ) days
