Angular contact ball bearing SKF 7056 BGM, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 65 mm
Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
See technical informationReferences
SKF:7056 BGM
Rubix:133A5632
Manufacturer :44779
EAN:7316570996494




Product details : SKF ANGULAR CONTACT BEARING 7056BGM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x420x420 mm |
|---|---|
| Logistic Weight | 30010 g |
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 1500 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 338000 N |
Show UNSPSC/ECL@SS
£ 5,001.38 excl. VAT
/ Each
£ 6,001.66 incl. VAT
- Usually arrives within 14 working days
