Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 323 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 9600 rpm |
Limit speed | 17400 rpm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30000 N |
Sealing | Open |
Usually arrives within 14 working days