Angular contact ball bearing SKF 3208 A-2ZTN9/C3GE2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular Contact Ball Bearing 32.. Series
See technical informationReferences
SKF:3208 A-2ZTN9/C3GE2
Rubix:132A5302
EAN:7316577248688

Product details : SKF ANGULAR CONTACT BEARING 3208A-2ZTN9/C3GE2
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 104.57 excl. VAT
/ Each
£ 125.48 incl. VAT
- Usually arrives within 14 working days
