Angular contact ball bearing FAG 3210-BD-XL-2Z, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3210-BD-XL-2Z
Rubix:385A5094
Manufacturer :0816643890000
EAN:4047643335836

Product details : FAG 3210-BD-XL-2Z ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 695 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z |
| Reference speed | 7600 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
- Usually arrives within 14 working days
