SNR Double-row self-aligning ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Logistics dimensions (L x W x H) | 70x70x22 mm |
---|---|
Logistic Weight | 158 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 20.6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 5200 |
Limit speed | 10000 rpm |
Basic dynamic load, radial - Cr | 19100 N |
Basic static load, radial - C0r | 12500 N |
Usually arrives within 14 working days