Tapered roller bearing NSK 33109J, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 26 mm
Angular contact ball bearing 33
See technical informationReferences
NSK:33109J
Rubix:212A7520
Manufacturer :33109J N
EAN:00029176024009

Product details : NSK 33109J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 80 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- Usually arrives within 14 working days
