Tapered roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistic Weight | 1840 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 5600 rpm |
Total bearing width | 32 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days