NTN - Tapered Roller Bearing - 4T-3188S/3120
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72.626 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 72,626x72,626x30,162 mm |
---|---|
Logistic Weight | 618 g |
Inner diameter | 31.75 mm |
Outer diameter | 72.626 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 84500 N |
Usually arrives within 14 working days