Tapered roller bearing SKF 31312/DF, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 67 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:31312 J2/QDF
SKF:31312/DF
Rubix:420A0335
EAN:7316577448651

Product details : SKF 31312/DF TAPERED ROLLER BEARING
Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 67 mm |
| Weight | 4.05 kg |
| Series | skf explorer |
| Cage | steel |
| Reference speed | 3000 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 303000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 683.87 excl. VAT
/ Each
£ 820.64 incl. VAT
- Usually arrives within 14 working days
