Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistic Weight | 33 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-JP |
Cage | Steel |
Reference speed | 22600 rpm |
Limit speed | 37500 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5600 N |
Sealing | Open |
Usually arrives within 14 working days