Angular contact ball bearing FAG 3313-B-TVH-C3, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3313-B-TVH-C3
Rubix:158A6936
Manufacturer :0167138420030
EAN:4012801011488



Product details : FAG 3313-B-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,7x140x140 mm |
|---|---|
| Logistic Weight | 3920 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Cage | polyamide |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 190.29 excl. VAT
/ Each
£ 228.35 incl. VAT
- Usually arrives within 14 working days
