Angular contact ball bearing NTN 7316BL1G, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
NTN - Angular Contact Ball Bearing - 7316BL1G
See technical informationSee documentsReferences
NTN:7316BL1G
Rubix:205A1221
EAN:4547359452570



Documents
Product details : NTN 7316BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 4230 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 149000 N |
Show UNSPSC/ECL@SS
£ 263.96 excl. VAT
/ Each
£ 316.75 incl. VAT
- Delivery usually within ( 3 ) days
