Angular contact ball bearing SKF 7314 BECBY, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm


Angular Contact Ball Bearing 73.. Series

References
skf:7314 BECBY
rubix:100A4184
manufacturer :46075
ean:7316576634536
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 7314BECBY


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x150x150 mm
Logistic Weight2666 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing ClearanceCN
Series73BE
MaterialBearing steel
CageSteel
Reference speed5600 rpm
Limit speed5600 rpm
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr127000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 201.18 excl. VAT
/ Each
£ 241.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories