Angular contact ball bearing FAG 7317-B-XL-MP-UA, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing
See technical informationReferences
FAG:7317-B-XL-MP-UA
Rubix:229A0890
Manufacturer :0167263910000
EAN:4012801207812

Product details : FAG 7317-B-XL-MP-UA 40DEG SRAC BEARING 167263910000
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 4900 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 4100 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 312.68 excl. VAT
/ Each
£ 375.22 incl. VAT
- Delivery usually within ( 7 ) days
