Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistic Weight | 37 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-2RS-TVP |
Cage | Polyamide |
Limit speed | 14800 rpm |
Basic static load, radial - C0r | 3550 N |
Basic dynamic load, radial - Cr | 7900 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days