Angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 7 mm |
Logistic Weight | 13 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 7 mm |
Bearing Clearance | CN |
Series | 38..-B-2RZ-TVH |
Material | Steel |
Reference speed | 13200 rpm |
Limit speed | 23000 rpm |
Basic static load, radial - C0r | 2020 N |
Basic dynamic load, radial - Cr | 2430 N |
Sealing | Two metal shields |
Usually arrives within 14 working days