Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistic Weight | 283 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | c3 |
Series | 32..-bd-xl-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 11100 rpm |
Limit speed | 11900 rpm |
Basic static load, radial - C0r | 22200 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | open |
Usually arrives within 14 working days