Angular contact ball bearing SNR 3203A, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm

SNR - Self-Aligning Ball Bearing - 3203.A

See technical information

References

SNR:3203A
Rubix:206A3923
Manufacturer :3203.A
EAN:3413520095505
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width17.5 mm
See all Specifications

Product details : SNR 3203A ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter40 mm
Width17.5 mm
Bearing Clearancecn
Sealingopen
Series3200
Cagepolyamide
Reference speed13000 rpm
Limit speed17000 rpm
Angle25 °
Basic static load, radial - C0r9000 N
Basic dynamic load, radial - Cr14200 N
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories