Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Logistics dimensions (L x W x H) | 52,4x160x160 mm |
---|---|
Logistic Weight | 4140 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | C3 |
Series | 32 |
Material | Steel |
Reference speed | 4550 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 172000 N |
Basic dynamic load, radial - Cr | 143000 N |
Sealing | Open |
Usually arrives within 14 working days