Angular Contact Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8004 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 216000 N |
Sealing | Open |
In stock: Next day delivery