Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Logistics dimensions (L x W x H) | 60x180x180 mm |
---|---|
Logistic Weight | 5975 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | CN |
Series | 32 |
Material | Steel |
Reference speed | 4050 rpm |
Limit speed | 3750 rpm |
Basic static load, radial - C0r | 235000 N |
Basic dynamic load, radial - Cr | 186000 N |
Sealing | Open |
Usually arrives within 14 working days