Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistic Weight | 348 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | c3 |
Series | 33..-bd-xl-2z-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 9400 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 21000 N |
Basic dynamic load, radial - Cr | 31500 N |
Sealing | two metal shields |
In stock: Next day delivery