Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x120x120 mm |
---|---|
Logistic Weight | 2257 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | 33..-BD-XL-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5900 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 116000 N |
Sealing | Open |
Usually arrives within 14 working days