Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Series | tn |
Material | plastic (cage) |
Cage | plastic |
Reference speed | 7200 rpm |
Limit speed | 16200 rpm |
Angle | 40 ° |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 6300 N |
Usually arrives within 14 working days