Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Logistic Weight | 94 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 30..-B-2RS-TVH |
Material | Steel |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 9400 N |
Basic dynamic load, radial - Cr | 14300 N |
Sealing | Two rubber seals |
In stock: Next day delivery