Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3629 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Material | Steel |
Cage | Brass |
Reference speed | 4250 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 142000 N |
Sealing | Open |
Usually arrives within 14 working days