Angular contact ball bearing Timken 7228 WNMBRSUC1, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7228 WNMBRSUC1
Rubix:395A9342
EAN:0087796076204

Product details : TIMKEN 7228WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7228WNMBRSUC1 with 140 mm bore, 250 mm outer diameter and 42 mm width. 40° contact angle, open, C1.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7000wn |
| Material | steel (balls); brass (cage) |
| Weight | 9.634 kg |
| Limit speed | 2050 rpm |
| Angle | 40 ° |
| Bore | 140 mm |
| Basic static load, radial - C0r | 200000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 1,506.37 excl. VAT
/ Each
£ 1,807.64 incl. VAT
- Usually arrives within 14 working days
