Angular contact ball bearing Timken 5206 K/C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.825 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5206 K/C3
Rubix:396A3086
EAN:0087796043336

Product details : TIMKEN 5206K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing Fafnir
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 23.825 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.295 kg |
| Heat Stabilization | no heat stabilization |
| Limit speed | 6520 rpm |
| Angle | 20 ° |
| Precision | standard precision |
| Bore | cylindrical bore |
| Basic static load, radial - C0r | 21700 N |
| Basic dynamic load, radial - Cr | 34600 N |
Show UNSPSC/ECL@SS
£ 64.86 excl. VAT
/ Each
£ 77.83 incl. VAT
- Usually arrives within 14 working days
