Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x180x180 mm |
---|---|
Logistic Weight | 2406 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Bearing Clearance | cn |
Series | 70..-xl-mp |
Cage | brass |
Reference speed | 3500 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 107000 N |
Sealing | open |
Usually arrives within 14 working days