Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Material | Steel |
Cage | Polyamide |
Reference speed | 22600 rpm |
Limit speed | 37500 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5600 N |
Sealing | Open |
Usually arrives within 14 working days