Angular contact ball bearing SKF 7338 BCBM, Outer diameter: 400 mm | Inner diameter: 190 mm | Width: 78 mm
73..
See technical informationReferences
SKF:7338 BCBM
Rubix:100A8868
EAN:7316570270075




Product details : SKF 40DEG SINGLE ROW ANGULAR CONTACT BEARING 7338BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 48277 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73b |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 5,489.24 excl. VAT
/ Each
£ 6,587.09 incl. VAT
- Delivery usually within ( 3 ) days
