NTN - Angular Contact Ball Bearing - 7226BG
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 230x230x40 mm |
---|---|
Logistic Weight | 7090 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 7200 |
Angle | 40 ° |
Sealing | open |
Usually arrives within 14 working days