Angular contact ball bearing FAG 7228-B-XL-MP-UO, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm
Angular contact ball bearing
See technical informationReferences
FAG:7228-B-XL-MP-UO
Rubix:229A0847
Manufacturer :0191162170000
EAN:4012801283274

Product details : FAG 7228-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 9300 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 3100 rpm |
| Limit speed | 4450 rpm |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 670.69 excl. VAT
/ Each
£ 804.83 incl. VAT
- Delivery usually within ( 7 ) days
