Angular contact ball bearing FAG 7226-B-XL-MP-UO, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing
See technical informationReferences
FAG:7226-B-XL-MP-UO
Rubix:229A0842
Manufacturer :0167256970000
EAN:4012801283243

Product details : FAG 7226-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 6920 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 3350 rpm |
| Limit speed | 4850 rpm |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 200000 N |
Show UNSPSC/ECL@SS
£ 484.42 excl. VAT
/ Each
£ 581.30 incl. VAT
- Delivery usually within ( 7 ) days
