Angular contact ball bearing Timken 7312 WN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7312 WN
Rubix:395A9383
EAN:0087796068629

Product details : TIMKEN 7312WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Series | fafnir |
| Weight | 1.969 kg |
| Reference speed | 3500 rpm |
| Limit speed | 4700 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 64800 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 210.02 excl. VAT
/ Each
£ 252.02 incl. VAT
- Usually arrives within 14 working days
