Angular contact ball bearing FAG 7204-B-XL-TVP-UA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7204-B-XL-TVP-UA
Rubix:158A7727
Manufacturer :0191145080000
EAN:4054372836947

Product details : FAG 7204-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 15400 rpm |
| Limit speed | 21600 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
- Usually arrives within 14 working days
