Angular contact ball bearing SNR 3204A, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3204A
Rubix:204A6653
EAN:3413520095628



Product details : SNR 3204A ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 12400 N |
| Basic dynamic load, radial - Cr | 19100 N |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 3 ) days
