Angular contact ball bearing Timken 7219WNMBRSUC1, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7219WNMBRSUC1
Rubix:395A9329
EAN:0087796068452

Product details : TIMKEN 7219WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 72 light series (leichtserie) |
| Weight | 3.025 kg |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 133000 N |
Show UNSPSC/ECL@SS
£ 461.27 excl. VAT
/ Each
£ 553.52 incl. VAT
- Usually arrives within 14 working days
