Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Series | 73..-B-XL-MP |
Reference speed | 2850 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 275000 N |
Usually arrives within 14 working days