Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 223 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 11300 rpm |
Limit speed | 20500 rpm |
Basic static load, radial - C0r | 13000 N |
Basic dynamic load, radial - Cr | 21900 N |
Sealing | Open |
Usually arrives within 14 working days