Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x72x72 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | G..-N |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days