Angular contact ball bearing SKF 7307 BECBM, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7307 BECBM
Rubix:4514463
Manufacturer :45984
EAN:7316577091437

Product details : 7307BECBM-SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 11000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 26500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 114.65 excl. VAT
/ Each
£ 137.58 incl. VAT
- In stock: Next day delivery
