Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Logistic Weight | 2918 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | C3 |
Series | 33..-2RSR |
Cage | Polyamide |
Sealing | Two rubber seals |
Usually arrives within 14 working days