Angular contact ball bearing SNR 3307BC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
SNR - Self-Aligning Ball Bearing - 3307.BC3
See technical informationReferences
SNR:3307BC3
Rubix:204A6814
Manufacturer :3307.BC3
EAN:3413520099480



Product details : SNR 3307BC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 32°
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Cage | steel |
| Reference speed | 6600 rpm |
| Limit speed | 8200 rpm |
| Contact angle | 32 ° |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 48100 N |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
- Usually arrives within 14 working days
