Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistic Weight | 4646 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | CN |
Series | 33..-DA-MA |
Cage | Brass |
Reference speed | 4650 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 137000 N |
Basic dynamic load, radial - Cr | 139000 N |
Sealing | Open |
Usually arrives within 14 working days